4 Light Violeta Wall Sconce Aged Brass
- Mfr # H1126102-AGB
- Zoro # G022936414
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Height
18 in
Diameter
4.75 in
Finish
Aged Brass
Number of Bulbs
4
Standards
cUL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1126102-AGB
- Zoro #
- G022936414
- UPC #
- 197292998631
- Country of Origin
- Viet Nam
Dimensions
- Height
- 18 in
- Diameter
- 4.75 in
Details
- Finish
- Aged Brass
- Item
- Violeta Wall Sconce
- Number of Bulbs
- 4
- Standards
- cUL Listed
- Frame Material
- Glass
- Damp/Wet Rating
- Damp Rated
- Lamp Base
- E26 Medium Base
- Watts
- 15 W
- Collection/Series
- Violetta
Description
Defined by clean design and sculptural symmetry, the Violetta sconce balances linearity with artistry. Two cream opal glass shades are stacked, divided by a slim Aged Brass band that introduces a moment of contrast. With restrained geometry, Violetta makes a confident statement on the wall.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.