5 Light Kristen Chandelier Aged Brass
- Mfr # H1093805-AGB
- Zoro # G122936406
product price:Â
$
1,389.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
15 W
Finish
Aged Brass
Diameter
39.5 in
Collection
Kristen
Number of Lights
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1093805-AGB
- Zoro #
- G122936406
- UPC #
- 197292998297
- Country of Origin
- Viet Nam
Dimensions
- Diameter
- 39.5 in
- Height
- 20.5 in
Details
- Item
- Kristen Chandelier
- Fixture Wattage
- 15 W
- Finish
- Aged Brass
- Collection
- Kristen
- Number of Lights
- 5
- Lamp Base
- E26 Medium Base
- Frame Material
- Steel
- Damp/Wet Rating
- Wet Rated
- Standards
- cETL Listed
Description
The Kristen family reimagines Art Deco design lines with playful proportions and statement glass. Beneath each graceful stem hangs a Cloud Glass bud. The Aged Brass frame lends a sense of warmth that feels alive. Available as a 1-light sconce and a 4- or 5-light chandelier, Kristen brings a soft glamour to any space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.