6 Light Anaise Chandelier Aged Brass
- Mfr # H1108806-AGB
- Zoro # G122936352
product price:Â
$
789.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
10 W
Finish
Aged Brass
Lamp Base
E12 Candelabra Base
Diameter
36 in
Collection
Anaise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1108806-AGB
- Zoro #
- G122936352
- UPC #
- 197292998532
- Country of Origin
- Viet Nam
- Item
- Anaise Chandelier
- Fixture Wattage
- 10 W
- Finish
- Aged Brass
- Lamp Base
- E12 Candelabra Base
- Collection
- Anaise
- Damp/Wet Rating
- Damp Rated
- Frame Material
- Steel
- Number of Lights
- 6
- Standards
- cUL Listed
Dimensions
- Diameter
- 36 in
- Height
- 18.5 in
Description
The Anaise chandelier tips its cap to mid-century Stilnovo fixtures with calligraphic design lines. Two graceful tiers unfurl as delicate arms extend expressively through the air. Flared socket cups hold exposed G16 1/2 bulbs like flower buds, illuminating the Aged Brass finish of the frame. With 6- or 8-lights, the gestural Anaise brings a sense of nature-inspired, kinetic energy to any space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.