8 Light Lisette Semi Flush Aged Brass
- Mfr # H1092608-AGB
- Zoro # G222936351
product price:Ā
$
1,044.99
/ea
Free Shipping & Returns
Key Features
Fixture Series
Lisette
Finish
Aged Brass
Lighting Certification
cETL Listed
Height
13.5 in
Watts
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1092608-AGB
- Zoro #
- G222936351
- UPC #
- 197292998235
- Country of Origin
- Viet Nam
Dimensions
- Height
- 13.5 in
- Assembled Diameter
- 39.75 in
Details
- Fixture Series
- Lisette
- Item
- Lisette Semi Flush
- Finish
- Aged Brass
- Lighting Certification
- cETL Listed
- Watts
- 10 W
- Lamp Base
- E12 Candelabra Base
- Damp/Wet Rating
- Wet Rated
- Frame Material
- Steel
- Number of Bulbs
- 8
Description
The Lisette family transforms simple geometric shapes into highly expressive compositions. In the 6- and 8-light semi-flush mounts, staggered arms branch outward in a radiant, bouquet-like arrangement. The 1- and 2-light sconces provide a more nuanced nod to botanical forms. Each shiny cream opal glass shade features a delicate fluted edge. Finished in Aged Brass, Lisetteās dynamic energy enlivens any space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.