8 Light Winifred Chandelier Aged Brass
- Mfr # H1095808-AGB
- Zoro # G922936361
product price:Â
$
854.99
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
10 W
Finish
Aged Brass
Lamp Base
E12 Candelabra Base
Diameter
36.25 in
Number of Lights
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1095808-AGB
- Zoro #
- G922936361
- UPC #
- 197292786931
- Country of Origin
- Viet Nam
- Item
- Winifred Chandelier
- Fixture Wattage
- 10 W
- Finish
- Aged Brass
- Lamp Base
- E12 Candelabra Base
- Number of Lights
- 8
- Damp/Wet Rating
- Wet Rated
- Frame Material
- Steel
- Collection
- Winifred
- Standards
- cETL Listed
Dimensions
- Diameter
- 36.25 in
- Height
- 13.5 in
Description
Upturned, petal-like shades in texturally fine, gathered off-white linen create a soft, organic impression in the Winifred chandelier. A light glows behind each of the eight forms, illuminating this botanical fan silhouette. Finished in Aged Brass, this vintage-inspired delight will lift the mood in any room.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.