Zoro Homepage

Aaliyah 1 Light Pendant 27 In. Aged Brass

  • Mfr # H755701-AGB

  • Zoro # G615452130


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
17.75 in
Length
27 in
Width
10 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H755701-AGB
Zoro #
G615452130
UPC #
806134109585
Country of Origin
China

Dimensions

Height
17.75 in
Length
27 in
Width
10 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
40W
Material
Textile
Lamp Included
N
Includes
Fixture, Hardware
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Aaliyah embodies the Grandmillenial design trend, blending natural material, flouncy form, and brassy finish with ease. The floral-inspired silhouette features strands of hand-strung cotton leading to a charming, scalloped edge. A delicate, braided band cinches the pendant's woven form, contrasted with an aged brass link chain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.