Zoro Homepage

Abina 1 Light Wall Sconce 17.25 In. Aged Brass

  • Mfr # H841101-AGB

  • Zoro # G115451718


product price: $246.00
/ea
Free Shipping & Returns

Key Features

Height
12.5 in
Width
4.75 in
Fixture Voltage
120V
Shade Color
Aged Brass
Length
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H841101-AGB
Zoro #
G115451718
UPC #
806134930301
Country of Origin
China

Dimensions

Height
12.5 in
Width
4.75 in
Length
17.25 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Watts
15W
Lamp Included
N
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Even as a simple sconce, Abina makes an immediate statement with its whimsical silhouette and elevated materiality. The Nuage Glass shade features whimsical white speckles captured in clear glass that create a celebratory appearance. Finished in sleek Aged Brass, the backplate and post of Abina offer a moment of tailored clarity that balances the playful shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.