Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acacia 10.5in wide 1 Light Wall Sconce in Aged Brass

  • Mfr # H1079101-AGB

  • Zoro # G516326363


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Fixture Voltage
120V
Lamp Included
No
Lamp Base
E12 Candelabra Base
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1079101-AGB
Zoro #
G516326363
UPC #
197292981091
Country of Origin
Viet Nam

Dimensions

Width
10.5 in
Height
10 in
Backplate Dimensions
4.75W x 0.75H

Details

Body Material
Steel
Fixture Voltage
120V
Lamp Included
No
Lamp Base
E12 Candelabra Base
Number of Bulbs
1
Bulb Type
B11
Finish
Aged Brass
Includes
Fixture, Hardware
Item
Sconce
Lamp Watts
10W
Location Rating
UL Damp

Description

A timeless silhouette gets a fresh update with the Katniss family. Handwoven from vintage natural wicker, the mushroom-shaped shades nod to an organic, loosely botanical motif. The arms of the Aged Brass-finished frame follow the curves of the shades for a decorative flourish. Available as a sconce or a 3 or 5-light chandelier, Katniss is the perfect way to add texture and whimsy to a space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.