Zoro Homepage

Adelaide 4 Light Lantern 15 In. Textured Black

  • Mfr # H731704L-TBK

  • Zoro # G715451996


product price: $880.00
/ea
Free Shipping & Returns

Key Features

Color
Textured Black
Height
24.5 in
Length
15 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H731704L-TBK
Zoro #
G715451996
UPC #
806134109240
Country of Origin
China

Dimensions

Height
24.5 in
Length
15 in
Width
15 in

Details

Color
Textured Black
Voltage
120V
Item
Lantern
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Socket Count
4
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No

Description

Vintage meets modern in Adelaide's romantic form. This 4-light lantern features a twisted metal frame in a textured black or vintage gold leaf finish. Circular forms near the top and bottom of the frame offset the clean edges, lending balance to the design. Candelabra style sockets reference antique design yet feel quite contemporary when paired with modern bulbs. Also available in a smaller size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.