Zoro Homepage

Adelaide 4 Light Lantern 15 In. Vintage Gold Leaf

  • Mfr # H731704L-VGL

  • Zoro # G815451964


product price: $880.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Height
24.5 in
Length
15 in
Width
15 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H731704L-VGL
Zoro #
G815451964
UPC #
806134109257
Country of Origin
China

Dimensions

Height
24.5 in
Length
15 in
Width
15 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Lantern
Watts
60W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Designer
Mitzi
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
4
Battery Included
No

Description

Vintage meets modern in Adelaide's romantic form. This 4-light lantern features a twisted metal frame in a textured black or vintage gold leaf finish. Circular forms near the top and bottom of the frame offset the clean edges, lending balance to the design. Candelabra style sockets reference antique design yet feel quite contemporary when paired with modern bulbs. Also available in a smaller size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.