Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adeline 1 Light Wall Sconce 7 In. Aged Brass

  • Mfr # H748101-AGB

  • Zoro # G115452203


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Width
5.5 in
Fixture Voltage
120V
Watts
15W
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H748101-AGB
Zoro #
G115452203
UPC #
806134109523
Country of Origin
China

Dimensions

Height
16.25 in
Width
5.5 in
Length
7 in
Assembled Depth
4.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
15W
Shade Color
Aged Brass
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
1
Designer
Mitzi
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Prim and proper, Adeline shines with fine feminine details. An elongated aged brass stem peeps through the bottom, grounding the design. The white fabric shade features exquisite pleating, lending a crisp quality to the transitional wall sconce and pendant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.