Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aira 1 Light Flush Mount 14 In. Aged Brass/Black

  • Mfr # H141501L-AGB/BK

  • Zoro # G015451160


product price: $506.00
/ea
Free Shipping & Returns

Key Features

Width
14 in
Voltage
120V
Height
14 in
Watts
75W
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H141501L-AGB/BK
Zoro #
G015451160
UPC #
806134833022
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
14 in

Details

Voltage
120V
Watts
75W
Item
Flush Mount
Body Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Color
Aged Brass/Black
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mitzi
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.