Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aisa 1 Light Plug-In Sconce 27.75 In. Aged Brass

  • Mfr # HL647201-AGB

  • Zoro # G315451945


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Width
11.75 in
Fixture Voltage
120V
Body Material
Iron
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL647201-AGB
Zoro #
G315451945
UPC #
806134060954
Country of Origin
China

Dimensions

Height
22 in
Width
11.75 in
Assembled Depth
47.75 in
Length
27.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Body Material
Iron
Lamp Included
N
Includes
Fixture, Hardware
Watts
60W
Shade Color
Aged Brass
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Color
Aged Brass
Designer
Mitzi
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Switch Type
ON/OFF SWITCH ON CORD

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.