Zoro Homepage

Aisa 1 Light Plug-In Sconce 29.5 In. Old Bronze

  • Mfr # HL647201-OB

  • Zoro # G715451989


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Width
11.75 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Shade Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL647201-OB
Zoro #
G715451989
UPC #
806134060961
Country of Origin
China

Dimensions

Height
22 in
Width
11.75 in
Length
29.5 in
Assembled Depth
47.75 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Includes
Fixture, Hardware
Shade Color
Old Bronze
Lamp Included
N
Watts
60W
Body Material
Iron
Socket Count
1
Switch Type
ON/OFF SWITCH ON CORD
Bulb Shape
E26 Medium Base
Color
Old Bronze
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.