
Alaina 1 Light Semi Flush 26 In. Aged Brass
Mfr # H668601-AGB/SCR
Zoro # G915447508
product price: $294.00
/ea
Free Shipping & Returns
Key Features
Height
8.75 in
Body Material
Steel
Length
26 in
Width
10.5 in
Watts
60W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H668601-AGB/SCR
Zoro #
G915447508
UPC #
806134108533
Country of Origin
China
Dimensions
Height
8.75 in
Length
26 in
Width
10.5 in
Details
Item
Semi Flush
Body Material
Steel
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Socket Count
1
Color
Aged Brass
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Bulb Included
N
Battery Included
No
Designer
Mitzi
Description
The Alaina is delightfully sweet, the bell-shaped silhouette is accented with soft cream scalloped trim. Aged brass details soften the look, adding a subtle sheen to the Pendant and Semi Flush. The Pendant is available in small and large.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.