Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alana 2 Light Table Lamp 42.25 In. Aged Brass/Ceramic Antique Ivory

  • Mfr # HL676202-AGB/CAI

  • Zoro # G915379458


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Width
17 in
Material
Iron
Color
Aged Brass/Ceramic Antique Ivory
Includes
Fixture, Hardware
Length
42.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL676202-AGB/CAI
Zoro #
G915379458
UPC #
806134069339
Country of Origin
China

Dimensions

Height
23 in
Width
17 in
Length
42.25 in

Details

Material
Iron
Color
Aged Brass/Ceramic Antique Ivory
Item
Table Lamp
Includes
Fixture, Hardware
Maximum Wattage
60W
Bulbs Included
N
Voltage
120V
Designer
Mitzi
Switch Type
ON/OFF PULL CHAIN
Socket Count
2
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.