Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alana 3 Light Pendant 11 In. Aged Brass

  • Mfr # H676703-AGB

  • Zoro # G715447265


product price: $646.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
28 in
Length
11 in
Width
26 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H676703-AGB
Zoro #
G715447265
UPC #
806134069124
Country of Origin
China

Dimensions

Height
28 in
Length
11 in
Width
26 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Material
Iron
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
3

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.