Zoro Homepage

Alana 3 Light Semi Flush 10 In. Aged Brass

  • Mfr # H676603-AGB

  • Zoro # G115447346


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Length
10 in
Width
20 in
Watts
60W
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H676603-AGB
Zoro #
G115447346
UPC #
806134069117
Country of Origin
China

Dimensions

Length
10 in
Width
20 in
Height
9.5 in

Details

Item
Semi Flush
Includes
Fixture, Hardware
Watts
60W
Voltage
120V
Body Material
Iron
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi
Bulb Shape
E26 Medium Base
Socket Count
3
Slope Ceiling Compatable
Yes
Bulb Included
N
Color
Aged Brass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.