Zoro Homepage

Alanis 1 Light Pendant 25 In. Polished Nickel

  • Mfr # H485701M-PN

  • Zoro # G415452095


product price: $142.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
29 in
Length
25 in
Width
28.125 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H485701M-PN
Zoro #
G415452095
UPC #
806134019754
Country of Origin
China

Dimensions

Height
29 in
Length
25 in
Width
28.125 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Steel
Watts
8W
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mitzi
Bulb Shape
E26 Medium Base
Battery Included
No
Slope Ceiling Compatable
Yes

Description

Light pours through the open globe design of this soPhilippinesisticated cage pendant. Unexpected loops throughout add just the right amount of whimsy. Alanis comes in three sizes so you're sure to find a perfect fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.