Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alanis 3 Light Pendant 7 In. Aged Brass

  • Mfr # H485701L-AGB

  • Zoro # G615452161


product price: $590.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
40.5 in
Length
7 in
Width
39.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H485701L-AGB
Zoro #
G615452161
UPC #
806134019723
Country of Origin
China

Dimensions

Height
40.5 in
Length
7 in
Width
39.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Watts
8W
Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
3
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Light pours through the open globe design of this soPhilippinesisticated cage pendant. Unexpected loops throughout add just the right amount of whimsy. Alanis comes in three sizes so you're sure to find a perfect fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.