Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alex 1 Light Plug-In Sconce 40 In. Aged Brass

  • Mfr # HL598201-AGB/SWH

  • Zoro # G315451457


product price: $280.00
/ea
Free Shipping & Returns

Key Features

Height
9 in
Width
4.75 in
Fixture Voltage
120V
Watts
60W
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL598201-AGB/SWH
Zoro #
G315451457
UPC #
806134135966
Country of Origin
China

Dimensions

Height
9 in
Width
4.75 in
Length
40 in
Assembled Depth
15 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Watts
60W
Shade Color
Aged Brass
Body Material
Steel
Lamp Included
N
Includes
Fixture, Hardware
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Designer
Mitzi
Battery Included
No
Socket Count
1
Switch Type
ON/OFF SWITCH ON FIXTURE
Color
Aged Brass
Bulb Shape
E26 Medium Base

Description

Mid-century references inspired the Alex Wall Sconce, revitalizing a historic design for the modern age. The combination of aged brass and soft green, white, or black finish is simply sublime. From the perforated shade to the etched joints, no detail was overlooked. The plug-in design is completely hassle-free, allowing you to plug into an existing outlet vs. hardwiring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.