Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alexa 2 Light Bath And Vanity 14 In. Polished Nickel

  • Mfr # H357302-PN

  • Zoro # G515451622


product price: $308.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
6 in
Length
14 in
Width
14.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H357302-PN
Zoro #
G515451622
UPC #
806134892173
Country of Origin
China

Dimensions

Height
6 in
Length
14 in
Width
14.25 in
Depth
7.25 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
Housing Material
Steel
Bulb Included
N
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.