Zoro Homepage

Alexa 5 Light Chandelier 36.75 In. Aged Brass

  • Mfr # H357805-AGB

  • Zoro # G415452026


product price: $740.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H357805-AGB
Zoro #
G415452026
UPC #
806134892210
Country of Origin
China

Dimensions

Width
27.5 in
Height
15 in
Length
36.75 in

Details

Item
Chandelier
Fixture Wattage
60W
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Material
Steel
Bulb Included
N
Socket Count
5
Bulb Shape
E26 Medium Base
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.