Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alexia 1 Light Wall Sconce 7.75 In. Aged Brass

  • Mfr # H909101-AGB

  • Zoro # G015447460


product price: $272.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Width
7.75 in
Fixture Voltage
120V
Body Material
STEEL
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H909101-AGB
Zoro #
G015447460
UPC #
806134947286
Country of Origin
China

Dimensions

Height
10.75 in
Width
7.75 in
Assembled Depth
8.25 in
Length
7.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
STEEL
Lamp Included
N
Watts
15W
Shade Color
AGED BRASS
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Switch Type
Hardwire
Socket Count
1
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No

Description

The totemic composition of Alexia strikes an artful note with a large cloud glass orb stacked above an iridescent glass bubble. Lustrous Aged Brass metalwork pierces through floating forms as if they were beads on a string. Available as a 1-light sconce or a 5-light chandelier, Alexia is both delicate and sweet a true charmer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.