Zoro Homepage

Alexia 5 Light Chandelier 30 In. Aged Brass

  • Mfr # H909805-AGB

  • Zoro # G715447531


product price: $1,504.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Wattage
15W
Voltage
120V
Height
15 in
Color
AGED BRASS
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H909805-AGB
Zoro #
G715447531
UPC #
806134947309
Country of Origin
China

Dimensions

Height
15 in
Length
30 in
Width
30 in

Details

Item
Chandelier
Fixture Wattage
15W
Voltage
120V
Color
AGED BRASS
Material
STEEL
Bulb Included
N
Includes
Fixture, Hardware
Socket Count
5
Slope Ceiling Compatable
Yes
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Switch Type
Hardwire
Battery Included
No
Bulb Shape
E26 Medium Base

Description

The totemic composition of Alexia strikes an artful note with a large cloud glass orb stacked above an iridescent glass bubble. Lustrous Aged Brass metalwork pierces through floating forms as if they were beads on a string. Available as a 1-light sconce or a 5-light chandelier, Alexia is both delicate and sweet a true charmer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.