Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Allegra 2 Light Wall Sconce 16.5 In. Aged Brass

  • Mfr # H782102-AGB

  • Zoro # G615448478


product price: $264.00
/ea
Free Shipping & Returns

Key Features

Height
18.25 in
Width
4.75 in
Fixture Voltage
120V
Shade Color
Aged Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H782102-AGB
Zoro #
G615448478
UPC #
806134905248
Country of Origin
China

Dimensions

Height
18.25 in
Width
4.75 in
Length
16.5 in
Assembled Depth
5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Aged Brass
Body Material
Steel
Includes
Fixture, Hardware
Watts
15W
Lamp Included
N
Socket Count
2
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E26 Medium Base

Description

A deconstruction of the recognizable ring chandelier, Allegra breaks the circular form into separate staggered arcs. The arcs orbit around an Aged Brass orb at the center and the bulbs are deliberately spaced equidistant from each other creating an overall soothing, rhythmic effect. The wall sconce takes a single curved Aged Brass tube and mounts it on a circular backplate providing both uplight and downlight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.