Zoro Homepage

Allida 1 Light Pendant 10 In. Vintage Gold Leaf

  • Mfr # H801701-VGL

  • Zoro # G115450308


product price: $948.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf
Height
9.5 in
Length
10 in
Width
30 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H801701-VGL
Zoro #
G115450308
UPC #
806134904814
Country of Origin
China

Dimensions

Height
9.5 in
Length
10 in
Width
30 in

Details

Color
Vintage Gold Leaf
Voltage
120V
Item
Pendant
Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
15W
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Socket Count
1
Designer
Mitzi
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Three slender Vintage Gold Leaf shades are arrayed and layered above an opal matte glass diffuser for a botanical feel and organic style. The gentle circular forms of the shade pair perfectly with the soothing material choices. Light fills the diffuser with a soft glow that reflects gently off the metal above adding to the pendant's overall natural vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.