Zoro Homepage

Alma 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H838101-AGB

  • Zoro # G415451906


product price: $222.00
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Fixture Voltage
120V
Length
4.75 in
Lamp Included
N
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H838101-AGB
Zoro #
G415451906
UPC #
806134930226
Country of Origin
China

Dimensions

Height
10.25 in
Length
4.75 in
Assembled Depth
7 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Steel
Shade Color
Aged Brass
Watts
15W
Includes
Fixture, Hardware
Designer
Mitzi
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
Yes
Color
Aged Brass
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Elevating basic geometric shapes, the Alma sconce balances delicate Sfumato glass with sleek metalwork. The hand-blown glass shades subtly reveal the light source within, creating a soft emission of light. Available in a 1 or 2-light sconce, Alma is refreshing in its simplicity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.