Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alma 2 Light Wall Sconce 17.25 In. Polished Nickel

  • Mfr # H838102-PN

  • Zoro # G415451685


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Fixture Voltage
120V
Body Material
Steel
Length
17.25 in
Assembled Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H838102-PN
Zoro #
G415451685
UPC #
806134930288
Country of Origin
China

Dimensions

Height
17.5 in
Length
17.25 in
Assembled Depth
7 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Shade Color
Polished Nickel
Watts
15W
Lamp Included
N
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
2
Color
Polished Nickel
Designer
Mitzi

Description

Elevating basic geometric shapes, the Alma sconce balances delicate Sfumato glass with sleek metalwork. The hand-blown glass shades subtly reveal the light source within, creating a soft emission of light. Available in a 1 or 2-light sconce, Alma is refreshing in its simplicity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.