Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alyssa 8 Light Chandelier 8 In. Old Bronze

  • Mfr # H353808-OB

  • Zoro # G615451041


product price: $594.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Material
Steel
Voltage
120V
Height
16 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H353808-OB
Zoro #
G615451041
UPC #
806134892838
Country of Origin
China

Dimensions

Width
42 in
Height
16 in
Length
8 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Color
Old Bronze
Socket Count
8
Designer
Mitzi
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.