Zoro Homepage

Amabella 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H650101-AGB

  • Zoro # G415452682


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
6.25 in
Fixture Voltage
120V
Size
6.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H650101-AGB
Zoro #
G415452682
UPC #
806134108489
Country of Origin
China

Dimensions

Height
11.5 in
Width
6.25 in
Size
6.25 in
Length
4.75 in
Assembled Depth
7 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Shade Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
N
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Socket Count
1
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Bring a little sunshine into your space with Amabella. Inspired by resort design, the 1- or 2-light wall sconce moves between modern and coastal by mixing tone and texture. Grasscloth wraps around the tubular form, contrasted with aged brass accents. Exposed bulbs add a more contemporary quality to the piece.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.