Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amabella 2 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # H650102-AGB

  • Zoro # G815452657


product price: $354.00
/ea
Free Shipping & Returns

Key Features

Height
22 in
Width
4.75 in
Fixture Voltage
120V
Size
4.75 in
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H650102-AGB
Zoro #
G815452657
UPC #
806134108496
Country of Origin
China

Dimensions

Height
22 in
Width
4.75 in
Size
4.75 in
Length
4.75 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Steel
Shade Color
Aged Brass
Lamp Included
N
Includes
Fixture, Hardware
Watts
15W
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
2
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Designer
Mitzi

Description

Bring a little sunshine into your space with Amabella. Inspired by resort design, the 1- or 2-light wall sconce moves between modern and coastal by mixing tone and texture. Grasscloth wraps around the tubular form, contrasted with aged brass accents. Exposed bulbs add a more contemporary quality to the piece.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.