Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amali 3 Light Pendant 17.25 In. Vintage Gold Leaf/Soft White

  • Mfr # H846703-VGL/SWH

  • Zoro # G315451754


product price: $692.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf/Soft White
Height
21 in
Length
17.25 in
Width
26 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H846703-VGL/SWH
Zoro #
G315451754
UPC #
806134930387
Country of Origin
China

Dimensions

Height
21 in
Length
17.25 in
Width
26 in

Details

Color
Vintage Gold Leaf/Soft White
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Material
Steel
Watts
15W
Lamp Included
N
Bulb Shape
E26 Medium Base
Designer
Mitzi
Socket Count
3
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Inspired by jewelry, the elegant Amali turns a simple environment into an upscale, modern space. The Soft White bowl is complemented by a warm Vintage Gold Leaf chain and canopy. Decorative golden sPhilippineseres resembling baubles add to the luxurious nature of this pendant light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.