Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amalia 1 Light Table Lamp 38 In. Aged Brass

  • Mfr # HL754201-AGB/CWK

  • Zoro # G515379537


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Height
20.75 in
Width
14.25 in
Material
Ceramic
Color
Aged Brass
Maximum Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL754201-AGB/CWK
Zoro #
G515379537
UPC #
806134109875
Country of Origin
China

Dimensions

Height
20.75 in
Width
14.25 in
Length
38 in

Details

Material
Ceramic
Color
Aged Brass
Item
Table Lamp
Maximum Wattage
60W
Bulbs Included
N
Includes
Fixture, Hardware
Voltage
120V
Socket Count
1
Bulb Shape
E26 Medium Base
Switch Type
ON/OFF SWITCH ON SOCKET
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Mitzi

Description

Surrealist form and texture combine in the Amalia Table Lamp. Fun and fresh, Amalia features a speckled crackle glaze that is equal parts subtle and striking. The vessel-like silhouette is accented with bauble-like sPhilippineseres, topped with a white linen shade for a monochromatic effect.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.