Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amara 1 Light Wall Sconce 6.25 In. Aged Brass

  • Mfr # H862101-AGB

  • Zoro # G715452306


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Width
5.25 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H862101-AGB
Zoro #
G715452306
UPC #
806134930622
Country of Origin
China

Dimensions

Height
16.75 in
Width
5.25 in
Assembled Depth
5.5 in
Length
6.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Watts
8W
Shade Color
Aged Brass
Battery Included
No
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Mitzi
Slope Ceiling Compatable
Yes

Description

Amara is a timeless beauty with an abstracted botanical motif. Representing a bloom, an inverted cone-shaped shade is formed from Cloud Glass and etched internally to enhance its texture. A sparkling crystal stem adds an upscale touch that reflects light. Supported by a circular Aged Brass backplate, this serene wall light is ideal for illuminating small spaces, like a bathroom, bedside, or hallway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.