
Amira 6.25in wide 1 Light Wall Sconce in Aged Brass/Ceramic Fluted Cream
Mfr # H1056101-AGB/CFC
Zoro # G216326397
product price:Â $328.00
/ea
Free Shipping & Returns
Key Features
Body Material
Ceramic
Fixture Voltage
120V
Height
10.25 in
Width
6.25 in
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H1056101-AGB/CFC
Zoro #
G216326397
UPC #
197292986683
Country of Origin
Viet Nam
Dimensions
Height
10.25 in
Width
6.25 in
Details
Body Material
Ceramic
Fixture Voltage
120V
Lamp Included
No
Lamp Watts
10W
Includes
Fixture, Hardware
Finish
Aged Brass/Ceramic Fluted Cream
Bulb Type
B11
Lamp Base
E12 Candelabra Base
Item
Sconce
Number of Bulbs
1
Location Rating
UL Damp
Description
The Nyla chandelier is a modern exploration of form with graphic arms, irregular orb shades, and atmospheric smoke glass. To create the mobile-like silhouette, three carefully balanced arms extend dramatically in space. The slender minimalist frame is made relatable by the soft shaping of the glass. Choose from an Aged Brass finish for a brighter look, or True Bronze for a more industrial effect.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.