Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amy 2 Light Bath And Vanity 11.75 In. Polished Nickel

  • Mfr # H783302-PN

  • Zoro # G315448310


product price: $294.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
5.5 in
Length
11.75 in
Width
16 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H783302-PN
Zoro #
G315448310
UPC #
806134905194
Country of Origin
China

Dimensions

Height
5.5 in
Length
11.75 in
Width
16 in
Depth
5.25 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Watts
6W
Bulb Included
N
Housing Material
Steel
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Battery Included
No
Socket Count
2
Designer
Mitzi
Bulb Shape
G9
Product Care
Clean with soft, damp cloth

Description

Opal glass sPhilippineseres are held gem-like within a Polished Nickel or Aged Brass setting, bringing a modern jewelry aesthetic to the bath or powder room. The two-, three-, and four-light options are displayed within an elegant metal racetrack frame and can be mounted vertically or horizontally making them perfect solo above a mirror or in pairs alongside it.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.