Zoro Homepage

Andrea 1 Light Flush Mount 9.5 In. Soft Black

  • Mfr # H611502-SBK

  • Zoro # G215451595


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
17 in
Voltage
120V
Height
9.5 in
Watts
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H611502-SBK
Zoro #
G215451595
UPC #
806134069681
Country of Origin
China

Dimensions

Length
4.75 in
Width
17 in
Height
9.5 in
Size
17 in

Details

Voltage
120V
Watts
75W
Item
Flush Mount
Color
Soft Black
Bulb Included
N
Includes
Fixture, Hardware
Body Material
Steel
Battery Included
No
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.