Zoro Homepage

Aneesa 1 Light Table Lamp 12 In. Aged Brass

  • Mfr # HL623201-AGB/CIC

  • Zoro # G515379476


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Height
21 in
Width
12 in
Material
Ceramic
Color
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL623201-AGB/CIC
Zoro #
G515379476
UPC #
806134109783
Country of Origin
China

Dimensions

Height
21 in
Width
12 in
Length
12 in

Details

Material
Ceramic
Color
Aged Brass
Item
Table Lamp
Includes
Fixture, Hardware
Bulbs Included
N
Voltage
120V
Maximum Wattage
60W
Slope Ceiling Compatable
Yes
Socket Count
1
Switch Type
ON/OFF PULL CHAIN
Designer
Mitzi
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Anessa is a trendsetter, taking style cues from the brightest design trends. From the glossy crackle glaze to the raffia-lined shade, each detail is better than the last. Aged brass accents on the finial, socket and pull chain are beautifully delicate, inspired by minimalist jewelry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.