Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angie 1 Light Wall Sconce 4.5 In. Polished Nickel/Black

  • Mfr # H130101-PN/BK

  • Zoro # G015450262


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Width
4.5 in
Fixture Voltage
120V
Assembled Depth
5.75 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H130101-PN/BK
Zoro #
G015450262
UPC #
806134838393
Country of Origin
China

Dimensions

Height
10.75 in
Width
4.5 in
Assembled Depth
5.75 in
Length
4.5 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Polished Nickel/black
Lamp Included
N
Watts
4W
Body Material
Steel
Bulb Shape
G9
Battery Included
No
Socket Count
1
Designer
Mitzi
Color
Polished Nickel/Black
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Inspired by the runway, Angie features a metal-wrapped asymmetrical glass shade with a cinched waist for dramatic effect. Available in different styles and finishes, Angie can go from soft and warm in aged brass or cool and captivating in polished nickel. Talk about a style chameleon!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.