Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angie 2 Light Wall Sconce 4.75 In. Polished Nickel/Black

  • Mfr # H130102-PN/BK

  • Zoro # G115450094


product price: $398.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
4.75 in
Fixture Voltage
120V
Length
4.75 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H130102-PN/BK
Zoro #
G115450094
UPC #
806134838416
Country of Origin
China

Dimensions

Height
15 in
Width
4.75 in
Length
4.75 in
Assembled Depth
5.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Steel
Shade Color
Polished Nickel/black
Watts
4W
Product Care
Clean with soft, damp cloth
Color
Polished Nickel/Black
Socket Count
2
Bulb Shape
G9
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Mitzi

Description

Inspired by the runway, Angie features a metal-wrapped asymmetrical glass shade with a cinched waist for dramatic effect. Available in different styles and finishes, Angie can go from soft and warm in aged brass or cool and captivating in polished nickel. Talk about a style chameleon!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.