Zoro Homepage

Anna 1 Light Pendant 19.75 In. Aged Brass

  • Mfr # H736701L-AGB

  • Zoro # G415451692


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Length
16.25 in
Width
14 in
Voltage
120V
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H736701L-AGB
Zoro #
G415451692
UPC #
806134109288
Country of Origin
China

Dimensions

Length
16.25 in
Width
14 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Material
Steel
Watts
60W
Lamp Included
N
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1

Description

Simple yet savvy, the Anna Pendant is a modern classic that will work in any space. A linear, polished nickel or aged brass pipe drops down to reveal an oval glass dome housing a single light source. Also available in a larger size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.