Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anya 1 Light Pendant 5.5 In. Aged Brass

  • Mfr # H112701-AGB

  • Zoro # G015448221


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
14.5 in
Length
5.5 in
Width
5.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H112701-AGB
Zoro #
G015448221
UPC #
806134839833
Country of Origin
China

Dimensions

Height
14.5 in
Length
5.5 in
Width
5.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Material
Steel
Watts
75W
Includes
Fixture, Hardware
Lamp Included
N
Battery Included
No
Designer
Mitzi
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.