Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ariana 1 Light Pendant 7.5 In. Aged Brass

  • Mfr # H375701S-AGB

  • Zoro # G415452354


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
16 in
Length
7.5 in
Width
7.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H375701S-AGB
Zoro #
G415452354
UPC #
806134893446
Country of Origin
China

Dimensions

Height
16 in
Length
7.5 in
Width
7.5 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Material
Steel
Slope Ceiling Compatable
Yes
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Mitzi
Battery Included
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.