Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ariana 12 Light Chandelier 29.75 In. Polished Nickel

  • Mfr # H375812-PN

  • Zoro # G915452441


product price: $1,728.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
4W
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H375812-PN
Zoro #
G915452441
UPC #
806134019709
Country of Origin
China

Dimensions

Length
29.75 in
Height
31.5 in
Width
49 in

Details

Item
Chandelier
Fixture Wattage
4W
Bulb Included
N
Voltage
120V
Includes
Fixture, Hardware
Material
Steel
Color
Polished Nickel
Battery Included
No
Socket Count
12
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
G9
Designer
Mitzi

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.