Zoro Homepage

Ariana 2 Light Bath And Vanity 10.25 In. Old Bronze

  • Mfr # H416302-OB

  • Zoro # G915450454


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
18.5 in
Length
10.25 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H416302-OB
Zoro #
G915450454
UPC #
806134007317
Country of Origin
China

Dimensions

Height
18.5 in
Length
10.25 in
Width
4.75 in
Depth
5.5 in

Details

Color
Old Bronze
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Includes
Fixture, Hardware
Housing Material
Steel
Watts
4W
Bulb Shape
G9
Product Care
Clean with soft, damp cloth
Socket Count
2
Slope Ceiling Compatable
Yes
Designer
Mitzi
Tier
2
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.