Zoro Homepage

Ariana 3 Light Bath And Vanity 10 In. Old Bronze

  • Mfr # H416303-OB

  • Zoro # G015450491


product price: $366.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
9.5 in
Length
10 in
Width
22.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H416303-OB
Zoro #
G015450491
UPC #
806134007348
Country of Origin
China

Dimensions

Height
9.5 in
Length
10 in
Width
22.5 in
Depth
5.5 in

Details

Color
Old Bronze
Item
Bath and Vanity
Voltage
120V
Includes
Fixture, Hardware
Bulb Included
N
Housing Material
Steel
Watts
4W
Battery Included
No
Product Care
Clean with soft, damp cloth
Tier
3
Socket Count
3
Slope Ceiling Compatable
Yes
Designer
Mitzi
Bulb Shape
G9

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.