Zoro Homepage

Ariana 3 Light Bath And Vanity 10 In. Polished Nickel

  • Mfr # H416303-PN

  • Zoro # G115450520


product price: $410.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
9.5 in
Length
10 in
Width
22.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H416303-PN
Zoro #
G115450520
UPC #
806134007355
Country of Origin
China

Dimensions

Height
9.5 in
Length
10 in
Width
22.5 in
Depth
5.5 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Watts
4W
Includes
Fixture, Hardware
Housing Material
Steel
Bulb Included
N
Tier
3
Slope Ceiling Compatable
Yes
Socket Count
3
Bulb Shape
G9
Battery Included
No
Designer
Mitzi
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.