Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ariana 3 Light Bath And Vanity 7 In. Aged Brass

  • Mfr # H416303-AGB

  • Zoro # G115450421


product price: $470.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
9.5 in
Length
7 in
Width
22.5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H416303-AGB
Zoro #
G115450421
UPC #
806134007331
Country of Origin
China

Dimensions

Height
9.5 in
Length
7 in
Width
22.5 in
Depth
5.5 in

Details

Color
Aged Brass
Item
Bath and Vanity
Voltage
120V
Bulb Included
N
Housing Material
Steel
Includes
Fixture, Hardware
Watts
4W
Product Care
Clean with soft, damp cloth
Bulb Shape
G9
Tier
3
Socket Count
3
Designer
Mitzi
Slope Ceiling Compatable
Yes
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.