Zoro Homepage

Arianne 3 Light Lantern 13 In. Aged Brass

  • Mfr # H907703-AGB

  • Zoro # G915447461


product price: $558.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Height
14.25 in
Length
13 in
Width
13 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H907703-AGB
Zoro #
G915447461
UPC #
806134947262
Country of Origin
China

Dimensions

Height
14.25 in
Length
13 in
Width
13 in

Details

Color
AGED BRASS
Voltage
120V
Item
Lantern
Lamp Included
N
Watts
8W
Material
STEEL
Includes
Fixture, Hardware
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Socket Count
3
Bulb Shape
E12 Candelabra Base
Battery Included
No
Designer
Mitzi
Switch Type
Hardwire

Description

Mixed glass, circular forms, and an upturned dome silhouette define the 1920s-inspired Arianne. Decorative ribbed glass and metal baubles add to the playful nature of this pendant. The plated bronze glass and Aged Brass frame work together to produce a warm, golden diffusion of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.